SLOAN Wall-Mounted Bathroom Sinks
#Grup produk P109447195
Spesifikasi
| UNSPSC | 30181504 |
|---|---|
| ADA Compliance | Yes |
| Back Splash Height (inch) | 8-5/8 |
| Bowl Depth (inch) | 7 |
| Bowl Length (inch) | 16-3/4 |
| Bowl Shape | D-Shape |
| Bowl Width (inch) | 16-3/4 |
| Color | White |
| Drain Opening (inch) | 1-5/8 |
| Faucet Hole Dia. (inch) | 1-3/8 |
| Finish | Enamel |
| Includes | Mounting Hardware |
| Includes Back Splash | Yes |
| Includes Basket Strainer | No |
| Includes Drain Pipe | No |
| Includes Faucet | No |
| Includes Installation Hardware | Yes |
| Includes Side Splash | Yes |
| Indoor/Outdoor Usage | Indoor |
| Ligature Resistant | No |
| Mounting Location - Faucet | Deck |
| Mounting Type - Sinks | Wall |
| No. of Bowls | 1 |
| Number of Faucet Holes | 3 |
| Overall Height (inch) | 12-1/4 |
| Overall Length (inch) | 20-3/4 |
| Overall Width (inch) | 18-1/4 |
| Side Splash Height (inch) | 4 |
| Sink Material | Ceramic |
| Sink Type | Bathroom |
| Standards | ADA; ASME; IAPMO |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wall-mounted, one-person bathroom sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles. Sinks are mounted to and supported by a wall to save space with room below sink for storage.
Feature
Bathroom Sink ADA Compliance Yes Back Splash Height 8 5/8 in Bowl Depth 7 in D-Shape Bowl Size 16 3/4 in x 16 3/4 in White Drain Opening 1 5/8 in Faucet Hole Dia 1 3/8 in Faucet Installation Style Centerset Faucet Mounting Centers 4 in Enamel Mounting Location - Faucet Deck Wall No of Bowls 1 Number of Faucet Holes 3 Overall Height 12 1/4 in Overall Length 20 3/4 in Overall Width 18 1/4 in Sloan SS-3003 Series Series Side Splash Height 4 in Ceramic Sink Type BathroomProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
