BESTCARE Wall-Mounted Bathroom Sinks
#Grup produk P109447177
Spesifikasi
| UNSPSC | 30181504 |
|---|---|
| ADA Compliance | Yes |
| Back Splash Height (inch) | 3 |
| Bowl Depth (inch) | 4 |
| Bowl Length (inch) | 15 |
| Bowl Shape | D-Shape |
| Bowl Width (inch) | 12 |
| CEC Compliant | CEC Compliant |
| Color | White |
| Drain Opening (inch) | 1-1/2 |
| Faucet Hole Dia. (inch) | 1-5/16 |
| Faucet Mounting Centers (inch) | 4 |
| Finish | Powder Coated |
| Gauge (ga) | 16 |
| Includes | 1-1/2 in P-Trap; Grid Strainer; Ligature Resistant Side Splashes; Overflow; Waste Piping |
| Includes Back Splash | Yes |
| Includes Basket Strainer | Yes |
| Includes Drain Pipe | Yes |
| Includes Faucet | Yes |
| Includes Installation Hardware | No |
| Includes Side Splash | Yes |
| Indoor/Outdoor Usage | Indoor |
| Ligature Resistant | Yes |
| Mounting Location - Faucet | Deck |
| Mounting Type - Sinks | Wall |
| No. of Bowls | 1 |
| Number of Faucet Holes | 3 |
| Overall Height (inch) | 25-3/8 |
| Overall Length (inch) | 21-1/2 |
| Overall Width (inch) | 19 |
| Series | Ligature Resistant Wash Basins |
| Side Splash Height (inch) | 3 |
| Sink Material | Stainless Steel |
| Standards | CBC; UFAS; ADA; ANSI |
| Vandal Resistant Features | Vandal Resistant |
| Water Inlet Connection Type | NPSM |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hose connection vacuum breakers attach hoses to threaded faucets and prevent backflow of polluted water into potable water supplies. They are used where exposure to contaminated water may occur, such as swimming pools, dairy barns, photo labs, and gardening.
Feature
Bathroom Sink ADA Compliance Yes Back Splash Height 3 in Bowl Depth 4 in D-Shape Bowl Size 15 in x 12 in CEC Compliant White Drain Opening 1 1/2 in Faucet Body Material Brass Faucet Handle Type None Faucet Hole Dia 1 5/16 in Faucet Installation Style Centerset Faucet Mounting Centers 4 in Sensor Cone Powder Coated Flow Rate 0.5 gpm Gauge 16 ga Mounting Location - Faucet Deck Mounting Type - Sinks Wall No of Bowls 1 Number of Faucet Holes 3 Overall Height 25 3/8 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
