WOODFORD MFG. Wall Hydrants (Hidran Dinding)

Sebelum PPN:
Rp9.599.900 - Rp19.999.900
Spesifikasi
UNSPSC40141726
Casing MaterialPolished Brass
Handle TypeLoose Key
IncludesVacuum Breaker and Key
Inlet Size (in FNPT)3/4
Maximum Pressure (psi)125
Maximum Temperature (°F)120
Outlet Size (inch)3/4 Hose
StandardsASSE; GOVERNMENT SPEC WW-P-541b; IAPMO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydrants are made by Woodford Manufacturing. They mount to an exterior wall of a building to provide access to water in outdoor areas of a building. Wall hydrants come with a key that opens or closes the valve to start or stop the flow of water, which helps prevent unauthorized use of the hydrant.
Feature
Frostproof Wall Hydrant Inlet Size 3/4 in FNPT Wall Thickness Close Coupled Recommended Wall Opening 2 in x 3-7/8 in Length 5 in Includes Vacuum Breaker and Key Handle Type Loose Key Casing Material Polished Brass Outlet Size 3/4 in Hose Max Pressure 125 psi Max Temp 120 Degrees F Standards ASSE GOVERNMENT SPEC WW-P-541b IAPMO

Ulasan Produk

Tidak ada ulasan