WATTS Wall Hydrants (Hidran Dinding)

Sebelum PPN:
Rp7.499.900 - Rp16.999.900
Spesifikasi
UNSPSC40141726
Handle TypeLoose Key
IncludesVacuum Breaker and Key
Inlet Size (in FNPT)3/4
Inlet Size (in MNPT)1
Outlet Size (inch)3/4 Hose

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydrants are made by Watts. They mount to an exterior wall of a building to provide access to water in outdoor areas of a building. Wall hydrants come with a key that opens or closes the valve to start or stop the flow of water, which helps prevent unauthorized use of the hydrant.
Feature
Frostproof Wall Hydrant Inlet Size 3/4 in FNPT or 1 in MNPT Wall Thickness 14 in Recommended Wall Opening 2 in x 4 in Length 18 3/16 in Includes Vacuum Breaker and Key Handle Type Loose Key Casing Material Bronze/Chrome Face Outlet Size 3/4 in Hose

Ulasan Produk

Tidak ada ulasan