AQUOR WATER SYSTEMS Wall Hydrants (Hidran Dinding)

Sebelum PPN:
Rp2.699.900
Spesifikasi
UNSPSC40141726
Casing MaterialStainless Steel
Inlet Size (in FNPT)1/2
Maximum Pressure (psi)125
Maximum Temperature (°F)140
Outlet Size (inch)3/4
Product TypeFrostproof Wall Hydrant
Recommended Wall Opening (in dia)1-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Atmospheric vacuum breakers (AVBs) prevent backsiphoning of contaminated water into potable water supplies if a pressure loss creates vacuum conditions. Also called anti-siphon vacuum breakers, they have an atmospheric vent that allows air to enter the valve and prevents a siphon from forming during periods of low or no demand. A seal is engaged to close the vent when water is flowing. They are not for use in continuous pressure applications.
Feature
Frostproof Wall Hydrant Inlet Size 1/2 in FNPT Wall Thickness 12 in Recommended Wall Opening 1-1/2 in dia Length 13 35/64 in Casing Material Stainless Steel Outlet Size 3/4 in Max Pressure 125 psi Max Temp 140 Degrees F

Ulasan Produk

Tidak ada ulasan