TRIMACO Wall Barrier Sheeting Films

Sebelum PPN:
Rp149.900 - Rp339.900
Spesifikasi
UNSPSC46182006
Adhesive BackingAdhesive Backed
ApplicationPaint Protection
Backing ConstructionFilm
ColorClear
Compatible Surface TypeWalls
Duty RatingLight Duty
Fire-ResistantNo
For use withAll Paints
Leak-ResistantNo
MaterialPlastic
Product FormRoll
Product TypeSurface Protection Film
RecyclableNo
Slip ResistantNo
Sub BrandEasy Mask

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall barrier film can be taped in place and layered in sheets to provide extra protection during renovations. Sheets that cover walls can drape over furniture, floors, registers, ducts, or counters.
Feature
Self-Adhesive Containment Film Thickness 0.5 mil Length 72 ft Width 4 ft Material Plastic Color Clear Fire-Resistant No Slip-Resistant No Leak-Resistant No Adhesive Backing Adhesive Backed Recyclable No Application Paint Protection Backing Construction Film Compatible Surface Type Walls Coverage Area 284 sq ft For Use With All Paints Includes (6) Pack Product Form Roll Product Type Surface Protection Film

Ulasan Produk

Tidak ada ulasan