FRIGIDAIRE Wall Air Conditioner Accessories

Sebelum PPN:
Rp4.799.900
Spesifikasi
UNSPSC40101701
Accessory TypeWall Sleeve with Weather Seals
Depth (inch)18
For use withFrigidaire Through The Wall Air Conditioners
Height (inch)15-7/16
IncludesWaxed Cardboard Outdoor Weather Barrier and (3) Steel Mounting Brackets. Indoor Weather Panel sold separately.
MaterialMetal
Width (inch)25-7/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
Feature
Wall Sleeve with Weather Seals Material Metal For Use With Frigidaire Through The Wall Air Conditioners Height 15 7/16 in Width 25 7/8 in Depth 18 in Includes Waxed Cardboard Outdoor Weather Barrier and (3) Steel Mounting Brackets. Indoor Weather Panel sold separately.

Ulasan Produk

Tidak ada ulasan