DAYTON Vent Caps & Hoods

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.299.900 - Rp9.499.900
Spesifikasi
UNSPSC40101502
Base Height (inch)1-3/4
IncludesBirdscreen
MaterialAluminium
Mount TypeRoof Curb
Mounting LocationRoof
Ventilation TypeExhaust; Supply

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Roof vent hoods install onto roof curbs and protect against intrusion by weather and debris. They feature a hinged hood that allows access for maintenance and repairs while blocking the elements from entering the vent opening. The air that flows through the vent hood has to make several sharp bends, reducing intrusion from rain, dirt, and debris.
Feature
Roof Vent Hood Exhaust Airflow @ 0.100 in SP 17 103 cfm Hood Height 25 in Hood Length 96 in Hood Width 96 in Cutout Length 57 1/2 in Cutout Width 57 1/2 in Housing Material Steel Assembly Unassembled Compatible Curb Grainger Part Number 3C216 3FLT6 Compatible Damper Grainger Part Number 5NKN7 Mount Type Roof Curb Number of Filters 0

Ulasan Produk

Tidak ada ulasan