AIR HANDLER V-Bank Air Filters (Saringan Udara Tipe V)

Sebelum PPN:
Rp2.099.900 - Rp7.899.900
Spesifikasi
UNSPSC40161505
Actual Depth (inch)11-1/2
Actual Width (inch)23-3/8
Air Filter Header TypeSingle Header
Air Filter ItemV-Bank Air Filter
Frame or Header MaterialPlastic
Maximum Temperature (°F)160
Media ColorWhite
Nominal Depth (inch)12
Nominal Width (inch)24
Recommended Final Resistance (in wc)1.5
StandardsUL 900
Style - Air FiltersBox

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MERV 11 V-bank air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust), 50% to 65% of particles between 1 and 3 microns in size (such as lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (such as most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder).
Feature
V-Bank Air Filter Style - Air Filters Box Performance Rating MERV 11 Nominal Filter Size 20x24x12 Filter Efficiency - Air Filters 75 Percent Media Material Fiberglass Frame or Header Material Plastic Air Filter Header Type Single Header Number of Vs 4 Gasket Location None Gasket Material None Media Color White Media Area 162 sq ft Filters Out Auto Emission Particulates Coal Dust Humidifier Dust Lead Dust MERV 9-12 Legionella Milled Flour Nebulizer Droplets

Ulasan Produk

Tidak ada ulasan