PLAST-O-MATIC Vacuum Breakers

Sebelum PPN:
Rp5.499.900 - Rp47.999.900
Spesifikasi
UNSPSC40141613
Connection TypeFNPT
Product TypeVacuum Breaker
SealViton

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-closing vacuum breakers eliminate siphoning and protect enclosed tanks from damage during draining. They have normally-closed, self-sealing diaphragms which provide a dependable, tight seal.
Feature
Vacuum Breaker Size 1/2 in Connection Type FNPT Material of Construction PVC Seal Viton Max Pressure 100 psi Temp Range 140 Degrees F Height 4 5/16 in Width 2 13/32 in

Ulasan Produk

Tidak ada ulasan