Hayward Vacuum Breakers

Sebelum PPN:
Rp7.299.900
Spesifikasi
UNSPSC40141613
Connection TypeFNPT
Height (inch)1-3/4
Manufacturer Part NumberVB107X15
Material of ConstructionPVC
Maximum Pressure150
Product TypeVacuum Breaker
SealViton
SeriesVB
Size (inch)3/4
Temperature Range (°F)140
Width (inch)1-29/32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drain length extensions provide additional length and reach when connecting sink drains to tubular drain pipes and traps.
Feature
Vacuum Breaker Size 3/4 in Connection Type FNPT Material of Construction PVC Seal Viton Max Pressure 150 psi Temp Range 140 Degrees F Height 1 3/4 in Width 1 29/32 in

Ulasan Produk

Tidak ada ulasan