BELL GOSSETT Vacuum Breakers

Sebelum PPN:
Rp4.499.900
Spesifikasi
UNSPSC40141609
Connection TypeMNPT
Height (inch)3
Manufacturer Part Number62
Material of ConstructionBrass
Maximum Pressure150
Product TypeVacuum Breaker
Series62
Size (inch)3/4
Temperature Range (°F)366
Width (inch)1-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-closing vacuum breakers eliminate siphoning and protect enclosed tanks from damage during draining. They have normally-closed, self-sealing diaphragms which provide a dependable, tight seal.
Feature
Vacuum Breaker Size 3/4 in Connection Type MNPT Material of Construction Brass Max Pressure 150 psi Temp Range 366 Degrees F Height 3 in Width 1 1/4 in

Ulasan Produk

Tidak ada ulasan