Apollo Vacuum Breakers

Sebelum PPN:
Rp799.900 - Rp6.399.900
Spesifikasi
Connection TypeFNPT
Maximum Pressure (psi)125
Product TypeVacuum Breaker
SealSilicone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Atmospheric vacuum breakers (AVBs) prevent backsiphoning of contaminated water into potable water supplies if a pressure loss creates vacuum conditions. Also called anti-siphon vacuum breakers, they have an atmospheric vent that allows air to enter the valve and prevents a siphon from forming during periods of low or no demand. A seal is engaged to close the vent when water is flowing. They are not for use in continuous pressure applications.
Feature
Vacuum Breaker Size 3/4 in Connection Type FNPT Material of Construction Lead-Free Bronze Seal Silicone Max Pressure 125 psi Temp Range 212 Degrees F Height 3 1/16 in Width 2 1/8 in Standards ASSE 1001 Compliance NSF/ANSI 372

Ulasan Produk

Tidak ada ulasan