Sebelum PPN:
Rp80.999.900
Spesifikasi
UNSPSC30181506
ADA ComplianceNo
Brand and SeriesAcorn Dura-Ware(R)
ColorStainless Steel
FinishSatin
Flush HandleWall Button
Flush ModeSingle Flush
Flushing MethodWashout
Gallons per Flush (gpf)1; 1.5
IncludesMounting Hardware
Spud Connection Size (inch)3/4
Spud LocationBack
StandardsASME A112.19.3; CSA B45.4
Urinal Mounting StyleWall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prison and ligature-resistant urinals have design features that help prevent tampering and misuse. They're commonly used in correctional and mental-health facilities to reduce the risk of people harming themselves or those around them. They allow use with an enclosed flush valve to deter vandalism and prevent the valve from being used to tie off cords or fabric strips.
Feature
Washout Prison Urinal

Ulasan Produk

Tidak ada ulasan