DOMINION COMMERCIAL FAUCETS Two-Hole Widespread Wall-Mount Pre-Rinse Faucets

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40142121
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet TypePre-Rinse Faucet
Flow Outlet Type - FaucetSpray
Flow Rate (gpm)1.6
IncludesPre-Rinse Faucet; Solid Lever Handles
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetWall
StandardsAB1953
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual-lever-handle two-hole widespread wall-mount pre-rinse faucets have two L-shaped handles that users pull toward or push away from themselves to activate the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature.
Feature
Item Pre Rinse Faucet

Ulasan Produk

Tidak ada ulasan