T S BRASS Two-Hole Centerset Wall-Mount Bar Sink Faucet

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBar Faucet
Features5-3/4 in swivel/rigid gooseneck with stream regulator outlet; compression cartridges with spring checks; lever handles and 1/2 in NPT female adjustable arm inlets; Wall mount mixing faucet with polished chrome plated brass body
Flow Outlet Type - FaucetLaminar
Flow Rate (gpm)13.8
IncludesSupply Nipples
Ligature ResistantNo
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number012442-40NS; 012443-40NS; 02711-40NS; 02712-40NS
Spout Height (inch)6-3/8
Spout Length (inch)10-3/8
Spout Reach (inch)5-3/4
StandardsASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeFemale NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual-lever-handle two-hole centerset wall-mount bar sink faucets have two L-shaped handles that users pull toward or push away from themselves to start or stop the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature.
Feature
Item Gooseneck Bar Faucet

Ulasan Produk

Tidak ada ulasan