DAYTON Axial Fan Tube (Kipas Axial Tube)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp11.999.900 - Rp35.999.900
Spesifikasi
UNSPSC40101604
Bearing TypeBall Bearing
Blade MaterialAluminium
For Air TypeClean Air
Housing FinishBaked Enamel
Housing MaterialSteel
Maximum Ambient Temperature (°F)104
Mounting OrientationHorizontal; Vertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Soft PVC tubing formulated with polyester braid (yarn) adds strength to withstand medium pressure vacuum without collapsing. Soft food-safe tubing flexes to twist and bend between equipment in food and beverage processing.
Feature
Tubeaxial Fan Blade Diameter 42 in Maximum Motor Horsepower 10 hp Minimum Motor Horsepower 1 1/2 hp Maximum Motor Speed 1 147 RPM Minimum Motor Speed 607 RPM Maximum Airflow 33 005 cfm Minimum Airflow 17 460 cfm Maximum Static Pressure 1 in wc For Air Type Clean Air Assembly Fully Assembled Blade Material Aluminum Housing Material Steel Number of Blades 5 Standards AMCA Sound and Air Bolt Circle Diameter 44 1/4 in Includes Drive Package No Includes Motor No

Ulasan Produk

Tidak ada ulasan