ANVIL Tube & Pipe Rollers (Bantalan Rol Pipa)

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC20122824
Base MaterialCast Iron
Bolt Length (inch)1-1/2
Bolt Thread Size (inch)1/2
Fastener MaterialSteel
For Maximum Pipe Size (inch)4
For Use OnPipe
Load Capacity (lbs)750
Maximum Operating Temperature (°F)400
Mount Hole Center to Center Length (inch)2
Mount TypeBolted
Overall Length (inch)6.63
Resistance PropertiesCorrosion Resistant
SeriesFigure 175
StandardsANSI/MSS SP-69; Federal Specification A-A-1192A, Type 44; MSS SP-58, Type 44; WW-H-171-E, Type 45
StyleRoller Chair
Support materialCast Iron

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These rollers mount to a surface and support non-insulated tube and pipe in applications where the system moves due to thermal expansion and contraction. They bolt to the floor or the top of a beam with fasteners, or weld to supporting steel.
Feature
Roller Chair Base Material Cast Iron For Maximum Pipe Size 4 in Load Capacity 750 lb Mount Type Bolted Overall Length 6.63 in Pipe Support Type Roller Support Material Cast Iron

Ulasan Produk

Tidak ada ulasan

Halaman Terkait