DAYTON Transformer Cooling Fan (Kipas Pendingin Transformator)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.499.900 - Rp16.999.900
Spesifikasi
UNSPSC40101604

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guard- and tubular-mount transformer cooling fans blow air onto a transformer radiator to help regulate the temperature of an oil-cooled transformer. They help prevent overheating and reduce wear of transformers by circulating air around the radiator housing to speed cooling of oil within the radiator. These fans have a totally enclosed motor that keeps out dust and moisture and are thermally insulated for an extended life. They're typically used at power stations, large factories, and other installations with oil-cooled transformers. Guard-mount fans have loops that connect to a separate guard-mount mounting kit for attaching to a transformer. Tubular-mount fans have a frame that mounts directly to a transformer.
Feature
Transformer Cooling Fan Blade Diameter 20 in Air Flow 6 600 cfm Voltage 115/230V AC 60 Hz Phase 1 Fan Mounting Type Guard Mount 4.1/2.1 Amps 1 725 RPM RPM Motor HP 1/2 hp Max Ambient Temp 104 Degrees F Bearing Type Ball Number of Blades 4 Blade Material Cast Aluminum Fan Cord Length 15 ft Guard Material Steel 23 in Height Width 23 in 13 5/16 in Depth Mounting Eye O.C. 17 3/4 in Motor Enclosure Totally Enclosed Air-Over Motor Insulation Class B Frame 48Y Yoke Mount

Ulasan Produk

Tidak ada ulasan