BIG JOHN Toilet Seats

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC30181512
ADA ComplianceNo
AntimicrobialNo
Bolt to Seat Front (inch)20-1/16
ColorWhite
For Bowl ShapeRound or Elongated
Front TypeClosed
Hinge DesignSlow Close Hinge
Hinge MaterialPlastic
Includes HardwareYes
Mounting System TypeStandard Bolts
Night LightNo
Overall Width (inch)19-3/16
Seat height (inch)1-1/2
Weight Capacity (lbs)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round or elongated oversized toilet seats for round or elongated bowls provide a universal fit and have a high weight capacity to support heavy users. Their wider-than-standard surface increases seating space to improve comfort for large users and allows these seats to fit any bowl shape. These bolt-on toilet attachments are often used on toilets for bariatric patients in hospitals and medical facilities.
Feature
Toilet Seat For Bowl Shape Round or Elongated Toilet Seat Type Standard Front Type Closed Includes Cover Yes Color White Hinge Material Stainless Steel Hinge Design Slow Close Hinge Seat Height 2 1/2 in Bolt to Seat Front 20 1/16 in

Ulasan Produk

Tidak ada ulasan