KISSLER Toilet Connectors

Sebelum PPN:
Rp109.900 - Rp469.900
Spesifikasi
UNSPSC40141720
For use withToilet
Hose ConfigurationBulk Hose
Hose Cover MaterialStainless Steel
Hose Fitting A MaterialBrass
Hose Fitting A Size (inch)3/8
Hose Fitting A TypeF Compression
Hose Fitting B Size (inch)7/8
Hose Fitting B TypeFIP
Hose Inside Dia. (inch)5/16
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F250
Temperature Range (°F)40 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible toilet connectors are nonrigid lengths of hose that connect a toilet's tank to the building's water supply to convey water to the toilet for flushing. They do not need to be cut to size, and they can flex to bend around obstacles during installation.
Feature
Toilet Connector Hose Inside Dia 5/16 in Hose Length 12 in Hose Tube Material PVC Hose Cover Material Stainless Steel Max Working Pressure @ 70 F 250 psi Temp Range 40 Degrees to 180 Degrees F Standards IAPMO NSF Hose Fitting A Material Brass Hose Fitting B Material Brass Hose Fitting A Type F Compression Hose Fitting B Type FIP Hose Fitting A Size 3/8 in Hose Fitting B Size 7/8 in Hose Configuration Bulk Hose For Use With Toilet Application Toilet

Ulasan Produk

Tidak ada ulasan