WATERSAVER FAUCET COMPANY Three-Hole Widespread Deck-Mount Laboratory Faucets

Sebelum PPN:
Rp11.999.900 - Rp13.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeLaboratory Faucet
Flow Outlet Type - FaucetAerated
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
StandardsASME A112.18.1/CSA B125.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual-wristblade-handle three-hole widespread deck-mount laboratory faucets have two wing-shaped handles that users pull toward or push away from themselves to start or stop the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature, and the hot and cold water supplies are combined inside the spout. These faucets provide water for washing hands and rinsing, cleaning, and filling glassware and vessels in laboratories. Also called paddle handles, wristblade handles can be operated with the wrist. Because they do not need to be gripped to push or pull the handle, wristblade handles can be used by some individuals with disabilities and are commonly found on faucets in medical settings.
Feature
Item Gooseneck Laboratory Faucet

Ulasan Produk

Tidak ada ulasan