MOEN Three-Hole Widespread Deck-Mount Bar Sink Faucets

Sebelum PPN:
Rp9.699.900 - Rp9.899.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBar Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.5
Ligature ResistantNo
Max. Installation Surface Thickness (inch)1-1/2
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number52000; 52001
SeriesM-Dura
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Screws
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual-wristblade-handle three-hole widespread deck-mount bar sink faucets have two wing-shaped handles that users pull toward or push away from themselves to start or stop the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature. Also called paddle handles, wristblade handles can be operated with the wrist. Because they do not need to be gripped to push or pull the handle, wristblade handles can be used by some individuals with disabilities.
Feature
Item Gooseneck Bar Faucet

Ulasan Produk

Tidak ada ulasan