JOHNSON CONTROLS Thermostat Wall Cover Plates & Mounting Kits

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC41112209
ColorGray
Compatible Brand and SeriesJohnson Controls TE 6001 Series
Compatible Grainger Part Number20XG79; 36P610; 36P611; 58YJ79
Compatible Manufacturer Model NumberTE 6000
IncludesWallplate Adaptor; Mounting Hardware
MaterialPolymer
Mounting DirectionHorizontal; Vertical
Mounting Direction/ShapeHorizontal or Vertical
Overall Height (inch)2
ShapeRectangle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits include parts for mounting temperature sensors or thermostats. Mounting kits for sensors act as holders, allowing sensors to be placed where they're needed, such as on walls, ducts, piping, or immersion wells. Mounting kits for thermostats include a plate and the necessary hardware for wall mounting thermostats. Subbases install on a wall with the thermostat wiring attached. They simplify replacements since only the thermostat needs to be removed while the wiring stays in place. Kits must match the series of thermostats they're used with.
Feature
Temperature Sensor Wall Mount Plate Gray Compatible Brand and Series Johnson Controls TE 6001 Series Compatible Grainger Part Number 20XG79 36P610 36P611 58YJ79 Compatible Manufacturer Model Number TE 6000 Includes Wallplate Adaptor Mounting Hardware Polymer Horizontal Vertical Overall Height 2 in Overall Width 3 in Rectangle Overall Depth 2 in Mounting Direction/Shape Horizontal or Vertical

Ulasan Produk

Tidak ada ulasan