HONEYWELL HOME Thermostat Wall Cover Plates & Mounting Kits

Sebelum PPN:
Rp679.900 - Rp799.900
Spesifikasi
UNSPSC41112209
ColorWhite
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These plates cover holes or damage to walls when thermostats are replaced or smaller units are installed. The thermostat is mounted to the plate, which is secured against a wall or wall box, and the thermostat's wires are fed through the middle of the plate. Wall cover plates must match the brand or series of thermostats they're used with.
Feature
Cover Plate White Compatible Brand and Series T812 TS812 Compatible Grainger Part Number 5AE54 Compatible Manufacturer Model Number T812A1002 Includes Cover Plates Bracket Mounting Hardware Plastic Horizontal Overall Height 4 3/4 in Overall Width 4 3/4 in Square Overall Depth 1/8 in Mounting Direction/Shape Square

Ulasan Produk

Tidak ada ulasan