PECO Thermostat Remote Sensors

Sebelum PPN:
Rp2.799.900 - Rp3.599.900
Spesifikasi
UNSPSC41112209
ApplicationMotion
Cable Length (ft)49
ColorWhite
Compatible Brand and SeriesPECO
Compatible Grainger Part Number2NCA6; 2NCA7; 6FFW5; 6FFW8
Compatible Manufacturer Model NumberT12532-001; T8532-001; TA170-001; TB170-001
Electrical Connection TypeHardwired
Includes Temperature SensorNo
Indoor/OutdoorIndoor
Maximum Operating Temperature (°F)100
Maximum Temperature (°F)100
Minimum Operating Temperature (°F)-4
Minimum Temperature (°F)-4
Off Delay (minute)1; 5; 10; 20; 30
Off Delay (s)10
On Delay (minute)1; 5; 10
On Delay (s)0; 10; 30
Sensing TechnologyPassive Infrared
Time Delay (s-minute)0 to 10 (On Delay)
Voltage (V AC)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Home monitoring systems run HVAC analysis checks to stay ahead of potential issues. Ten smart sensors install on the furnace and air conditioner to analyze the HVAC system. The monitoring system provides monthly performance checks for users and contractors, so preventative maintenance can be performed as needed. It also provides real-time alerts when a problem is detected so it can be addressed quickly.
Feature
Occupancy Sensor Circular Motion Sensor For Use With 2NCA6 2NCA7 6FFW5 6FFW8 - Color White Height (In.) 1-3/4 Width (In.) - Depth (In.) - Length (In.) - Dia (In.) 4-1/4 Operating Temp Range (F) -4 to 100 Display Temp Range (F) - - - Input Voltage 24 VAC Sensor Type Passive Infrared - - Includes 360 Degree Detection Pattern

Ulasan Produk

Tidak ada ulasan