HONEYWELL HOME Thermostat Connectivity Accessories

Sebelum PPN:
Rp2.599.900 - Rp4.199.900
Spesifikasi
UNSPSC41112209
Wireless System CompatibilityRedLink

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipment interface modules (EIMs) allow components of HVAC systems to communicate wirelessly, so wireless thermostats can be relocated or upgraded without opening walls and running new wires. EIMs are wired to heating or cooling equipment or dampers, and the thermostat then sends wireless signals to the EIM to control the system.
Feature
Equipment Interface Module Compatible Brand and Series RedLINK TrueZONE Compatible Grainger Part Number 3RCL7 3RCL8 Compatible Manufacturer Model Number HZ322 HZ432 THM6000R7001 THX9321R1008 THX9321R5000 Function C-Wire Adapter Includes - Key Features Communicates with Wireless Outdoor Sensor Overall Depth 1 1/4 in Overall Height 5 9/16 in Overall Length 4 3/8 in Wireless System Compatibility RedLink Gray Terminal Designations A B C D 18 to 30V AC Wireless Yes

Ulasan Produk

Tidak ada ulasan