ROBERTSHAW Thermocouples & Thermopiles

Sebelum PPN:
Rp509.900 - Rp1.499.900
Spesifikasi
For Pilot System TypeStanding Pilot
Probe Diameter (inch)3/8
Probe Length (inch)2
Replacement for OEM BrandUniversal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermocouples are made by joining two different metals and connecting each one to a separate wire. This allows them to generate a small electrical signal, up to 30 millivolts, used by the ignition control system to verify the pilot light or burner is lit.
Feature
Thermocouple Product Type Thermocouple For Pilot System Type Standing Pilot Cable Length 18 in Probe Diameter 3/8 in Probe Length 2 in Output 25 to 30mV Process Connection Type Coaxial Process Connection Size 11/32 in Compatible with Brand Universal Compatible with Series Snap-fit Cable Material Copper Nickel Alloy Element Material Stainless Steel Includes Tinnerman Clip

Ulasan Produk

Tidak ada ulasan

Halaman Terkait