SUPERTUFF Temporary Dust Barrier Equipment (Peralatan Penghalang Debu)

Sebelum PPN:
Rp469.900
Spesifikasi
UNSPSC30201702
Adhesive TypeSelf-Adhesive
ColorBlue
For use withFabrics; Plastics; Tarps; Warps
Height (ft)7
Includes(2) Zippers
Length (ft)7
Manufacturer Part Number6184
MaterialPolyester
Product TypeZipper
Sub BrandAdhesive Zippers
Width (inch)2-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Socket x threaded Schedule 80 fittings include one socket (hub or slip) end and one threaded end. Socket ends require glue or adhesive to secure connection. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections use PTFE tape to secure seal. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.
Feature
Self-Adhesive Zipper Material Polyester Height 7 ft Length 7 ft Width 2 3/4 in Color Blue Includes (2) Zippers For Use With Fabrics Plastics Tarps Warps Adhesive Type Self-Adhesive Product Type Zipper Package Quantity 2

Ulasan Produk

Tidak ada ulasan