Apollo Temperature and Pressure Relief Valves

Sebelum PPN:
Rp1.199.900 - Rp5.199.900
Spesifikasi
UNSPSC40141606
Auto Re-SeatingYes
Body MaterialBronze
Factory Set Pressure (psi)125
Maximum Temperature (°F)210
Outlet TypeFNPT
Product TypeTemperature and Pressure Relief Valve
Spring MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insert x insert fittings are barbed or inserted on both ends. Inserts fit inside flexible polyethylene tubing and secure with worm drive clamps.
Feature
Temperature and Pressure Relief Valve Inlet Type MNPT Outlet Type FNPT Inlet Size 1/2 in Outlet Size 1/2 in Thermostat Length 3 in Body Height 6 1/4 in 15 000 BtuH Factory Set Pressure 125 psi Max Temp 210 Degrees F Shank Length Standard Auto Re-Seating Yes Body Material Bronze Spring Material Stainless Steel Body Width 1 1/8 in Standards Certified ANSI Z21.22 And CSA 4.4

Ulasan Produk

Tidak ada ulasan