ANVIL Suspended Pipe Rollers

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC20122824
Body MaterialCast Iron
For Pipe Size (inch)6
Hanger MaterialCast Iron
Load Capacity (lbs)1070
Maximum Operating Temperature (°F)400
Pipe Size (inch)6
Required Number of Threaded Rods2
Roller Length (inch)6-7/8
Roller MaterialCast Iron
SeriesFigure 171
StandardsANSI/MSS SP-69; Federal Specification A-A-1192A, Type 41; MSS SP-58, Type 41; WW-H-171-E, Type 42
Support materialCast Iron

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electrical and wiring parts replace or update electrical components, sensors, and thermostats.
Feature
Pipe Roll Cushioned No For Pipe Size 6 in Hanger Material Cast Iron Hanger Material Finish Not Applicable Load Capacity 1 070 lb Roller Length 6 7/8 in Support Material Cast Iron

Ulasan Produk

Tidak ada ulasan