DAYTON Suspended Hydronic Wall & Ceiling Unit Heater Accessories

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp8.499.900
Spesifikasi
UNSPSC40101605
ColorDark Gray
Compatible Grainger Part Number5PV66; 5PV68
Compatible Mfr. Model Number5PV66; 5PV68
Compatible with Product TypeUnit Heaters
IncludesMounting Hardware
MaterialMetal Wire
Overall Depth (inch)4-5/8
Product TypeOSHA Fan Guard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These PVC (polyvinyl chloride) bulk water discharge hoses are used for low-pressure open-end water discharge service. They are suitable for pumping and water-removal in construction, mining, and agricultural applications. The hoses' tube and cover are made from a PVC compound. These hoses have synthetic fabric reinforcement that provides strength and helps prevent the hose from kinking. They lay flat when not in use. Bulk hoses can be cut to the desired length, and compatible hose fittings can be added to the ends of the hoses to create custom hose assemblies.
Feature
Product Type OSHA Fan Guard Compatible Grainger Part Number 5PV66 5PV68 Material Metal Wire Color Dark Gray Overall Diameter 20 in Overall Depth 4 5/8 in Compatible Mfr Model Number 5PV66 5PV68 Compatible with Product Type Unit Heaters Features Fingerproof OSHA Guard Includes Mounting Hardware

Ulasan Produk

Tidak ada ulasan