TPI CORP. Electric Wall & Ceiling Unit Heater Suspended (Pemanas Dinding dan Plafon)

Sebelum PPN:
Rp6.799.900 - Rp8.699.900
Spesifikasi
UNSPSC40101819
Air Flow (CFM)238
Contactor Coil Voltage (VAC)208/240
Control TypeThermostat
Frequency (Hz)60
Heating MethodFan Forced
Horizontal Air Throw (ft)10
Housing ColorBeige
Housing FinishPainted
Housing MaterialSteel
IncludesCeiling Bracket; Wall
Overall Depth (inch)9-5/8
Overall Height (inch)11
Overall Width (inch)10-5/8
Phase1
RequiresProper Electrical Service
StandardsETL Listed for US & Canada
Vertical Floor Coverage (ft)12
Voltage (V AC)208/240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard suspended electric wall and ceiling unit heaters hang from a bracket or threaded rod for use in downflow or horizontal applications and save limited floorspace. They provide primary or supplementary heating in large or exposed areas like factories, warehouses, and stock rooms. They use a forced air system that heats the air using a heating element and a fan.
Feature
Electric Wall Ceiling Unit Heater Overall Height 11 in Overall Width 10 5/8 in Overall Depth 9 5/8 in Air Flow 238 cfm Air Temp Rise 53 Degrees F Voltage 208/240V AC 1 Phase Wattage Output 3 kW 4 kW Heating Method Fan Forced Heating Capacity 13 652 BtuH Mounting Location Wall Horizontal Air Throw 10 ft Frequency 60 Hz Amperage 14.4A/16.6A Control Type Thermostat Contactor Coil Voltage 208/240V AC Housing Color Beige Housing Finish Painted Housing Material Steel

Ulasan Produk

Tidak ada ulasan