MARKEL PRODUCTS Electric Wall & Ceiling Unit Heater Suspended (Pemanas Dinding dan Plafon)

Sebelum PPN:
Rp33.999.900 - Rp43.999.900
Spesifikasi
UNSPSC40101819
Air Flow (CFM)400
Control TypeThermostat
Heating MethodFan Forced
Horizontal Air Throw (ft)12
Housing ColorBeige/Dark Bronze
Housing FinishPowder Coated
Housing MaterialSteel
Overall Depth (inch)6-1/2
Overall Height (inch)17-3/4
StandardsETL Listed for US and Canada
Vertical Mounting H (ft)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard suspended electric wall and ceiling unit heaters hang from a bracket or threaded rod for use in downflow or horizontal applications and save limited floorspace. They provide primary or supplementary heating in large or exposed areas like factories, warehouses, and stock rooms. They use a forced air system that heats the air using a heating element and a fan.
Feature
Fan Forced Electric Unit Heater Overall Height 17 3/4 in Overall Width 14 15/32 in Overall Depth 6 1/2 in Air Flow 400 cfm Air Temp Rise 40 Degrees F Voltage 240/208 V 1 3 Phase Wattage Output 3.7 kW 5 kW Heating Method Fan Forced Heating Capacity 12.8 BtuH 17.1 BtuH Horizontal Air Throw 12 ft Amperage 10.4 A 17.1 A 18.1 A 20.8 A Control Type Thermostat Housing Color Beige/Dark Bronze Housing Finish Powder Coated Housing Material Steel Vertical Mounting H 9 ft

Ulasan Produk

Tidak ada ulasan