ANVIL Support Stanchions for Tube & Pipe

Sebelum PPN:
Rp6.399.900 - Rp9.599.900
Spesifikasi
UNSPSC40142306
Base MaterialCast Iron
For Minimum Pipe Size (inch)1-1/2
For Use OnPipe
Pipe Support TypeSaddle
SeriesFigure 264
StandardsANSI/MSS SP-69; Federal Specification A-A-1192A,Type 38; MSS SP-58,Type 38; WW-H-171-E,Type 39
Support Material FinishBlack
Support materialCast Iron

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stanchions are free-standing with a sturdy base to move where needed to support long runs of tubing or pipe. Their height is adjusted by turning a locknut nipple.
Feature
Pipe Saddle Base Material Cast Iron For Maximum Pipe Size 4 in For Minimum Pipe Size 1 1/2 in Load Capacity 3 800 lb Maximum Height Adjustment 14 in Minimum Height Adjustment 9 1/4 in Overall Height 14 in Overall Length 3.63 in Pipe Support Type Saddle Saddle Width 3.63 in Support Material Cast Iron Support Material Finish Black

Ulasan Produk

Tidak ada ulasan