ZSI Support Blocks for Tube & Pipe

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC31162906
Base MaterialRubber
Base Size LxW (inch)10.5x5
For Use OnRooftop Support
Height AdjustabilityFixed Height
Height Adjustment Range (inch)4-13/16 – 4-13/16
Load Capacity (lbs)2500
Maximum Height Adjustment (inch)4-13/16
Minimum Height Adjustment (inch)4-13/16
Mount TypeFreestanding
Overall Height (inch)4.81
Overall Length (inch)10.5
Product TypeSupport Block with Strut Channel
SeriesCBN
StandardsLEED Certified
Strut MaterialGalvanized Steel
Support materialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
Feature
Cushion Support Base Material Rubber Base Size 10.5 in L x 5 in W For Maximum Outside Diameter Not Applicable For Maximum Pipe Size Not Applicable For Minimum Pipe Size Not Applicable Load Capacity 2 500 lb Maximum Height Adjustment 4 13/16 in Minimum Height Adjustment 4 13/16 in Mount Type Freestanding Overall Height 4.81 in Overall Length 10.5 in Pipe Support Type Support Block with Strut Channel Roller Diameter Not Applicable Roller Length Not Applicable

Ulasan Produk

Tidak ada ulasan