NVENT CADDY Support Blocks for Tube & Pipe (Dudukan Pipa Karet)

Sebelum PPN:
Rp599.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These support blocks have a pier design in which small runs of pipe or conduit are elevated by a wide pillar. They have a ratcheting clamp mechanism that can be closed loosely around the pipe to accommodate expansion and contraction due to temperature changes. These clamps are often used for roof-top pipe support.
Feature
Pipe Support Block Base Material ABS Base Size 5.69 in L x 4.69 in W For Maximum Pipe Size 1 in For Minimum Pipe Size 1/2 in Load Capacity 25 lb Overall Height 6.44 in Overall Length 5.69 in Pipe Support Type Support Block Pier with Clamp Support Material Plastic

Ulasan Produk

Tidak ada ulasan