ANVIL Support Blocks for Tube & Pipe

Sebelum PPN:
Rp859.900
Spesifikasi
UNSPSC40141725
Base MaterialRubber
Base Size LxW (inch)10.88x5
For Use OnRooftop Support
Height AdjustabilityFixed Height
Load Capacity (lbs)1500
Overall Height (inch)4
Overall Length (inch)10.88
Product TypeSupport Block
Resistance PropertiesUV Resistant
SeriesFigure HBS
StandardsUL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type AL aluminum cam and groove fittings connect directly to a valve. Also known as TTMA (Tank Truck Manufacturers Association) flanges, these fittings have a male camlock insert on one end and a 150# flat face flange on the other end. Type AL aluminum camlock fittings are used with water, coolants, gasoline, and petroleum products.
Feature
Support Block Base Material Rubber Base Size 10.88 in L x 5 in W Load Capacity 1 500 lb Overall Height 4 in Overall Length 10.88 in Pipe Support Type Support Block Support Material Steel

Ulasan Produk

Tidak ada ulasan