GUY GRAY Supply Valve Outlet Boxes

Sebelum PPN:
Rp4.499.900
Spesifikasi
UNSPSC23181506
Box Depth (inch)3.5
Box Height (inch)8.75
Box Width (inch)12.25
Drain LocationCenter
Duplex Receptacle (A)20
Duplex Receptacle (V)110
Faceplate Height (inch)9-1/2
Faceplate Width (inch)13-3/4
Includes2 Valves; Duplex Receptacle; Locknut; O-Ring; Threaded Drain Fitting
Inlet Connection (in MIP)1/2
Material of ConstructionGalvanized Metal
StandardsUPC
TypeWashing Machine
Valve Connection (inch)1/2 MIP/Sweat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solvent CTS (Copper Tube Size) tube fittings are glued to tubing using solvent cement in cold or very hot water applications in residential plumbing.
Feature
Outlet Box One Valve Locking Door Inlet Connection 1/2 in MIP Box Width 8.63 in Box Height 11.25 in Box Depth 3.50 in Drain Location Center Valve Connection 1/4 in Turn Material of Construction 316 Stainless Steel Duplex Receptacle None Standards NSF Compliance ASTM F1970-05

Ulasan Produk

Tidak ada ulasan