KRYLON INDUSTRIAL Striping & Marking Machine/Applicators

Sebelum PPN:
Rp2.699.900
Spesifikasi
UNSPSC31211507
For use withAerosol Cans
HoldsCan of Marking Paint
Material of ConstructionSteel/Plastic
Overall Length (inch)3
Paint Sprayer Sub-BrandQuik-Mark(TM)
Product TypeMarking Tap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultrasoft PVC tubing is the softest and most flexible tubing for applications requiring food-safe tubing. Tubing easily twists and bends around curves, changes direction, and resists collapsing under pressure. This lighter weight tubing is not reinforced for use with lower pressures.
Feature
Marking Tap Quik-Mark(TM) Holds Can of Marking Paint Material of Construction Steel/Plastic Overall Length 3 in For Use With Aerosol Cans

Ulasan Produk

Tidak ada ulasan