CHICAGO FAUCETS Straight Faucet Spouts

Sebelum PPN:
Rp5.499.900
Spesifikasi
UNSPSC40141702
Connection (inch)3/4
FinishChrome
Fits BrandChicago Faucets
For Use With Mfr. Model Number886-CP
Length (inch)5-3/4 to Outlet Projection
Material of ConstructionBrass
Size (inch)4 in; 5-3/4 to Outlet Projection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 3000 threaded fittings connect with medium- to high-pressure (300-3000 psi) pipe. Threaded fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
Feature
Spout Fits Brand Chicago Faucets For Use with Series Manual For Use With Mfr Model Number 886-CP Faucet Spout Shape Straight Finish Chrome

Ulasan Produk

Tidak ada ulasan