FASCO Standard Forward-Curved Blowers
#Grup produk P109442118
Spesifikasi
| UNSPSC | 40101601 |
|---|---|
| Airflow @ 0.000 in SP (cfm) | 135 |
| Airflow @ 0.250 in SP (cfm) | 140 |
| Airflow @ 0.400 in SP (cfm) | 140 |
| Airflow @ 1.000 in SP (cfm) | 110 |
| Assembly | Assembled |
| Bearing Type | Sleeve |
| Current (A) | 1.3 |
| Discharge Position | Top Horizontal |
| Drive Package with Motor Included? | Yes |
| Drive Type | Direct Drive |
| Features | Open Air Over |
| Frequency (Hz) | 50/60 |
| Housing Material | Steel |
| Inlet Diameter (inch) | 3-3/8 |
| Manufacturer Part Number | B24220 |
| Maximum Ambient Temperature (°C) | 40 |
| Maximum Fan Speed (rpm) | 3200 |
| Maximum Static Pressure (in wc) | 1 |
| Motor Enclosure | Open Internal Fan-Cooled |
| Motor Horsepower (HP) | 1/25 |
| Motor Insulation Class | B |
| Motor Speed (rpm) | 2600 |
| Motor Type | Shaded Pole |
| Mounting Orientation | Horizontal |
| Nameplate Voltage (VAC) | 115 |
| Number of Discharge Positions | 1 |
| Number of Inlets | 1 |
| Number of Speeds | 1 |
| Outlet Height (inch) | 9-3/4 |
| Outlet Shape | Rectangular |
| Outlet Type | Flanged |
| Outlet Width (inch) | 11-1/4 |
| Overall Depth (inch) | 7 |
| Overall Height (inch) | 7-5/8 |
| Overall Width (inch) | 7-1/8 |
| Phase | 1 |
| Rotation | CW |
| Speed Controllable | No |
| Standards | CSA Certified; UL Listed |
| Thermal Overload Protection | Yes |
| Wheel Diameter (inch) | 3-1/4 |
| Wheel Material | Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
Feature
Blower Assembly Drive Type Direct Drive Includes Drive Package Yes Assembly Assembled Wheel Diameter 3 1/4 in Airflow @ 0.000 in SP 135 cfm Airflow @ 0.250 in SP 140 cfm Airflow @ 0.400 in SP 140 cfm Airflow @ 1.000 in SP 110 cfmProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
