MARS Air Curtain Standard (Tirai Udara)

Sebelum PPN:
Rp35.999.900 - Rp49.999.900
Spesifikasi
UNSPSC27131605
Control TypeDoor Limit Switch
Drive TypeDirect Drive
FinishGalvanized; Powder Coated
Frequency (Hz)60
Grille MaterialSteel
HEPA Air CleaningNo
Heated/Not HeatedNot Heated
Housing ColorBlack
Housing MaterialSteel
Motor EnclosureTotally Enclosed Air Over
Motor TypePermanent Split Capacitor
Number of Motors1
Phase1
Sanitation CertifiedNo
Ultraviolet Air CleaningNo
WashdownNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ambient air curtains create a wall of air that helps keep air from one space from entering another without a physical barrier. They are mounted above a door or entryway and use untreated ambient air to create a vertical air-based curtain. This barrier reduces air exchange between the two spaces and helps to keep insects and other pests from crossing the curtain.
Feature
Unhtd 8 In.H 72 In.W 9 In.D Steel Air Curtain For Frame Opening Width 6 ft Mounting Height for Temperature Control 8 ft Overall Depth 9 in Overall Height 8 in Overall Width 72 in Profile Type Low Profile Heated/Not Heated Not Heated Maximum Air Velocity 1 800 fpm Mounting Height for Insect Control 7 ft Maximum Air Volume 1 800 cfm Nameplate Voltage 115V AC Air Temperature Rise Not Applicable Sound Level @ 10 ft 53 dBA Housing Color Black Phase 1 Housing Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait