BERNER Standard Air Curtains (Pintu Udara)
#Grup produk P109441997
Spesifikasi
| UNSPSC | 27131605 |
|---|---|
| Control Type | Hard Wiring |
| Electrical Connection | Hardwired |
| Finish | Powder Coated |
| For Opening Width (ft) | 4 |
| For Outdoor Use | No |
| Frequency (Hz) | 60 |
| Full Load Current (A) | 25.7 |
| Grille Material | Steel |
| HEPA Air Cleaning | No |
| Heat Source | Electric |
| Heated/Not Heated | Heated |
| Housing Color | White |
| Housing Material | Aluminium |
| Includes | (3) Speed Motor with Factory Mounted Wired Fan and Heat Selector Switch; 24V Magnetic Reed Door Limit Swtich; 24V Thermostat; 24V Transformer; Adjustable Time Delay |
| Manufacturer Part Number | CHD10-1048EX-100-3X-G |
| Max. Air Velocity (fpm) | 3614 |
| Max. Air Volume (cfm) | 1718 |
| Maximum Mounting Height Environmental (ft) | 10 |
| Maximum Mounting Height Insects (ft) | 8 |
| Motor Enclosure | Open Dripproof |
| Motor Horsepower per Motor (hp) | 1/2 |
| Motor Type | Permanent Split Capacitor |
| Nameplate Voltage (VAC) | 208 |
| Nozzle Width (inch) | 48 |
| Number of Motors | 1 |
| Number of Speeds | 3 |
| Overall Depth (inch) | 15 |
| Overall Height (inch) | 14 |
| Overall Width (inch) | 51 |
| Panel/Switch Included | Includes Control Panel & Door Switch |
| Phase | 3 |
| Power (W) | 14000 |
| Profile Type | Standard Profile |
| Sanitation Certified | No |
| Series | CHD10 |
| Sound Level @ 10 ft (dBA) | 66 |
| Speed (rpm) | Max. 1750 |
| Standards | AMCA Certified; ASHRAE Standard 90.1-2019; IECC |
| Ultraviolet Air Cleaning | No |
| Washdown | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Heated sanitation-certified air curtains combine a sanitation-certified air curtain with an integrated heating element. The heating element raises the air's temperature as it passes through the air curtain and is blown across the opening. These are commonly used in sanitary areas such as food production, labs, and other clean environments. These air curtains meet or exceed the NSF37 standards and are available in low-profile and standard options.
Feature
Heated 14 inH 51 inW 15 inD Alumin Air Curtain For Frame Opening Width 4 ft Mounting Height for Temperature Control 10 ft Overall Depth 15 in Overall Height 14 in Overall Width 51 in Profile Type Standard Profile Heated/Not Heated Heated Maximum Air Velocity 3 614 fpm Mounting Height for Insect Control 8 ft Maximum Air Volume 1 718 cfm Nameplate Voltage 208V AC Air Temperature Rise 26 Degrees F Sound Level @ 10 ft 66 dBA Housing Color White Phase 3 Housing Material AluminumProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rpP109441997-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
