RITTAL Compact Axial Fan Kotak (Kipas Aksial)

Sebelum PPN:
Rp5.399.900 - Rp21.999.900
Spesifikasi
UNSPSC40101604
Bearing TypeBall
Blade MaterialSteel
Electrical Connection - FansTerminals
Environmental ApplicationsEquipment Cooling
Fan ShapeSquare
Housing MaterialPBT Plastic
IP RatingIP54
Maximum Ambient Temperature (°F)131
Motor InsulationClass B
Mounting PositionVertical or Horizontal
RequiresHard Wiring
Thermal ProtectionImpedance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wet-location square axial fans are used for cooling equipment in enclosures that are exposed to wet conditions. Their motor is IP (Ingress Protection) rated to withstand water sprays and help keep out dust. These equipment-cooling fans have a square housing that can mount over a round cutout or fit into a square cutout for installation.
Feature
Wet-Location Square Axial Fan Fan Shape Square Mounting Eye O.C. 8 13/16 in Height 10 3/32 in Depth 5 1/5 in Width 10 1/10 in CFM @ 0.000-In. SP 106 Watts 35/34 Voltage 115V AC 50/60 Hz 0.38/0.42 Amps Electrical Connection - Fans Terminals IP Rating IP54 Fan Mounting Location Enclosure Mounting Position Vertical or Horizontal Bearing Type Ball Motor Insulation Class B Thermal Protection Impedance Max Ambient Temp 131 Degrees F Blade Material Steel

Ulasan Produk

Tidak ada ulasan