HOFFMAN Compact Axial Fan Kotak (Kipas Aksial)

Sebelum PPN:
Rp5.099.900 - Rp6.099.900
Spesifikasi
UNSPSC40101604
Bearing TypeBall
Blade MaterialPolycarbonate
CFM @ 0.000-In. SP100
Depth (inch)1-33/64
Environmental ApplicationsEquipment Cooling
Fan Mounting LocationCompact Enclosure
Fan ShapeSquare
Height (inch)4-5/8
Housing MaterialCast Aluminium
IP RatingNone
Width (inch)4-5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard square axial fans are used in dry locations to cool equipment within an enclosure. These equipment-cooling fans have a square housing that can mount over a round cutout or fit into a square cutout for installation.
Feature
Standard Square Axial Fan Fan Shape Square Height 4 5/8 in Depth 1 33/64 in Width 4 5/8 in CFM @ 0.000-In. SP 100 Watts 84 Voltage 24V DC Electrical Connection - Fans Lead Wires Sound Level 46.5 IP Rating None Fan Mounting Location Compact Enclosure Bearing Type Ball Blade Material Polycarbonate Housing Material Cast Aluminum Environmental Applications Equipment Cooling

Ulasan Produk

Tidak ada ulasan