Continental Spray Hoses (Selang Angin / Selang Kompresor)

Sebelum PPN:
Rp5.299.900 - Rp24.999.900
Spesifikasi
UNSPSC40142007
Hose ColorYellow
Hose ConfigurationBulk Hose
Hose Cover MaterialNitrile
Hose Length (ft)50
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F1000
StandardsRMA Class B
Temperature Range (°F)0 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 3000 threaded fittings connect with medium- to high-pressure (300-3000 psi) pipe. Threaded fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
Feature
Mine Spray Hose Hose Inside Dia 2 in Hose Length 50 ft Hose Color Yellow Hose Tube Material Nitrile Hose Cover Material Nitrile Max Working Pressure @ 70 F 1 000 psi Temp Range 0 Degrees to 200 Degrees F Standards RMA Class B Hose Configuration Bulk Hose

Ulasan Produk

Tidak ada ulasan