PRO-SET Solenoid Magnet 18mm Core 0.6 lbs

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Felt seamless filter bags filter liquids used in water treatment, pharmaceutical production, and chemical processing. These seamless bags trap fine particles that might otherwise pass through the pinholes in sewn seams. The fused or welded edges eliminate any fiber migration from the filter bag to the working fluid. All bags are available in standard industry sizing and fit filter bag housings.
Feature
SOLENOID MAGNET 18MM CORE Size 0.6 lbs Color Yellow/Black ABS/Ferromagnetic Alloy Material 2 1/2 in Length Width 2 in Commercial HVAC/R HVAC HVAC/R Refrigeration For Use With Fits Common Industry Valves Includes Carry Case

Ulasan Produk

Tidak ada ulasan