SCHAEFER Kipas Exhaust Cone/Silinder (Kipas Ventilasi)
#Grup produk P109441012
Spesifikasi
| UNSPSC | 40101502 |
|---|---|
| Assembled | Assembled |
| Blade Diameter (inch) | 12 |
| Blade Material | Polyethylene |
| Cone Diameter (inch) | 12 |
| Drive Type | Direct Drive |
| Fan Style | Cylinder |
| For Cut-Out Height (inch) | 16-3/4 |
| For Cut-Out Width (inch) | 15-3/4 |
| Frame Finish | Polished |
| Frame Material | Polyethylene |
| Manufacturer Part Number | PFM126P13 |
| Max. Exhaust Airflow @ 0.000 in SP (cfm) | 1610 |
| Max. Exhaust Airflow @ 0.100 in SP (cfm) | 1448 |
| Motor Enclosure | Totally Enclosed Air Over |
| Motor Horsepower (HP) | 1/3 |
| Motor Speed (rpm) | 1725 |
| Nameplate Voltage (VAC) | 115/230 |
| Number of Blades | 6 |
| Number of Speeds | 1 |
| Phase | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cylinder exhaust fans are more compact than slant-wall or cone exhaust fans, and they are commonly used in agricultural applications. They do not extend as far out from the wall as slant-wall fans, and they can be placed closer together than cone exhaust fans. The fans have shutters on the intake side, which helps minimize turbulence as air moves through the fan. The shutters close when the fans turn off to block out drafts. These fans also have discharge guards that help prevent objects from entering the fan on the discharge side. Direct-drive fans have few moving parts and typically require minimal maintenance. Each fan features a motor that's directly mounted on the fan shaft.
Feature
Agricultural Exhaust Fan Assembled Assembled Blade Diameter 12 in Blade Material Polyethylene Drive Type Direct Drive Exhaust Airflow @ 0.000 in SP 1 610 cfm For Cut-Out Height 16 3/4 in For Cut-Out Width 15 3/4 in For Maximum Wall Thickness 10 in For Minimum Wall Thickness 2 in Frame Finish Polished Frame Material Polyethylene Guard Finish Powder Coated Guard Material Steel Guard Type Exhaust Housing Material Polyethylene Housing Finish Polished White PolypethyleneProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0cP109441012-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
