DAYTON Skeleton Compact Axial Fan (Kipas Aksial)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp859.900
Spesifikasi
UNSPSC40101604
AMPS0.12/0.14
Bearing TypeBall
Blade MaterialPolybutylene
CFM @ 0.000-In. SP110/92
ColorBlack
Depth (inch)1-1/2
Electrical Connection - FansLead Wires
Environmental ApplicationsEquipment Cooling
Fan ShapeSkeleton
Frequency (Hz)60/50
Height (inch)4-7/16
Housing MaterialAluminium
IP RatingIP20
Maximum Ambient Temperature (°F)158
Motor DesignShaded Pole
Motor InsulationClass A
Mounting Eye O.C. (inch)4-1/8
Mounting PositionVertical or Horizontal
Rotation Speed (rpm)3000/2600
Sound Level50/45
StandardsCE Certified and RoHS Compliant; UL Component Recognized for US and Canada
Thermal ProtectionImpedance
Voltage (V AC)230
Wattage21/22
Width (inch)4-7/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass and composite air brake fittings meet all the parameters for DOT applications involving air brakes. Brass and composite fittings are made with a polymer body and brass screw threads. Holding mechanisms are lighter weight than all-brass fittings. These fittings do not rust or corrode and the internal sealing mechanisms create a strong, dependable seal and withstand high- and low-temperature extremes.
Feature
Standard Skeleton Axial Fan Fan Shape Skeleton Mounting Eye O.C. 4 1/8 in Height 4 7/16 in Depth 1 1/2 in Width 4 7/16 in CFM @ 0.000-In. SP 110/92 Watts 21/22 Voltage 230V AC 60/50 Hz 0.12/0.14 Amps Electrical Connection - Fans Lead Wires Sound Level 50/45 IP Rating IP20 Mounting Position Vertical or Horizontal Bearing Type Ball 3000/2600 RPM Motor Design Shaded Pole Motor Insulation Class A Thermal Protection Impedance Max Ambient Temp 158 Degrees F

Ulasan Produk

Tidak ada ulasan